Menu Search
Octagon Outlet Extension Rings Round Box Cover, 3-1/2 in. Dia, Galvanized Steel, Blank

MULBERRY #11001

Round Box Cover, 3-1/2 in. Dia, Galvanized Steel, Blank

SKU #09532711001
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Cover Type: Flat, Round
Material: Steel, Galvanized
Diameter in inch: 3-1/2 in.
Opening: Blank
Capacity - cu-in: 0
Standard Package: 100

Octagon Outlet Extension Rings: Cover Type - Flat, Round; Material - Steel, Galvanized; Diameter in inch - 3-1/2; Opening - Blank; Capacity - cu-in - 0; Standard Package - 100