Menu Search
Octagon Outlet Boxes Direct Mount Box, Octagon Box, 4 in. W x 2 in. D, Steel

REIKER FAN BOXES #55528

Direct Mount Box, Octagon Box, 4 in. W x 2 in. D, Steel

SKU #08512955528
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Barrier Type: Electrical Outlet Box
Box Type: Octagon
Material: Steel
Depth: 2 in.
Dimensions: 4 in.

Octagon Outlet Boxes: Barrier Type - Electrical Outlet Box; Box Type - Octagon; Box Height x Width - in - 4; Box Depth - in - 2; Material - Steel