STEEL CITY #54171-NL

Steel Octagon Outlet Box, General Ceiling Outlet

SKU: 78599117305
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Application: General Ceiling Outlet
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth - in: 2-1/8 in.
Capacity - cu-in: 22.5
Knockouts/Sides-Bottom: (2)1/2" - (1)1/2"
Clamps: NM Cable
Mounting Hardware: Bracket, 90 Deg. To Joist
Standard Package: 50
Description
Octagon Outlet Box Covers: Application - General Ceiling Outlet; Shape - Octagon; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 22.5; Knockouts/Sides-Bottom - (2)1/2" - (1)1/2"; Clamps - NM Cable; Mounting Hardware - Bracket, 90 Deg. To Joist; Standard Package - 50