STEEL CITY #54151-AF

Steel Octagon Outlet Box, General Ceiling Outlet

SKU: 78599116965
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Application: General Ceiling Outlet
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth - in: 1-1/2 in.
Capacity - cu-in: 15.8
Knockouts/Sides-Bottom: (2)1/2" - None
Clamps: AC/MC Cable
Mounting Hardware: Bar Hanger
Standard Package: 25
Description
Octagon Outlet Box Covers: Application - General Ceiling Outlet; Shape - Octagon; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 15.8; Knockouts/Sides-Bottom - (2)1/2" - None; Clamps - AC/MC Cable; Mounting Hardware - Bar Hanger; Standard Package - 25; Additional Information - Hanger Length: 10-1/2" to 18-1/2"
Additional Info: Hanger Length: 10-1/2" to 18-1/2"