Menu Search
Octagon Outlet Box Covers Steel Octagon Outlet Box, General Ceiling Outlet
STEEL CITY #54151-3/4

Steel Octagon Outlet Box, General Ceiling Outlet

SKU # 78599116910
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Application: General Ceiling Outlet
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth: 1-1/2 in.
Capacity - cu-in: 15.8
Knockouts/​Sides-Bottom: (4)3/4" - (3)1/2"(2)3/4"
Clamps: None
Standard Package: 50