O-Z/GEDNEY #560LVB

ETP 560LVB Ceiling Box, 11.9 cu-in, 3-1/4 in. x 1-1/2 in. D, Octagon, Steel

SKU: 68785576505
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Application: General Ceiling Outlet
Shape: Octagon
Material: Steel
Box Diameter in inch: 3-1/4 in.
Box Depth - in: 1-1/2 in.
Capacity - cu-in: 11.9
Knockouts/Sides-Bottom: (1)1/2" - (1)1/2"
Clamps: NM Cable
Mounting Hardware: Bracket
Standard Package: 50
Description
Octagon Outlet Box Covers: Application - General Ceiling Outlet; Shape - Octagon; Material - Steel; Box Diameter in inch - 3-1/4; Box Depth - in - 1-1/2; Capacity - cu-in - 11.9; Knockouts/Sides-Bottom - (1)1/2" - (1)1/2"; Clamps - NM Cable; Mounting Hardware - Bracket, Parallel To Joist; Standard Package - 50