Menu Search
Octagon Outlet Box Covers Ceiling Box, 6.0 cu-in, 4 in. Dia x 1/2 in. D, Round, Steel
O-Z/GEDNEY #4CL

Ceiling Box, 6.0 cu-in, 4 in. Dia x 1/2 in. D, Round, Steel

SKU # 68785574930
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Application: General Ceiling Outlet
Shape: Round
Material: Steel
Box Diameter in inch: 4 in.
Box Depth: 1/2 in.
Capacity - cu-in: 6
Knockouts/​Sides-Bottom: None - (5)1/2"
Standard Package: 50

Octagon Outlet Box Covers: Application - General Ceiling Outlet; Shape - Round; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 1/2; Capacity - cu-in - 6.0; Knockouts/Sides-Bottom - None - (5)1/2"; Standard Package - 50