Menu Search
Octagon Outlet Box Covers Ceiling Box, 21.5 cu-in, 4 in. x 2-1/8 in. D, Octagon, Steel

O-Z/GEDNEY #4OD-3/4

Ceiling Box, 21.5 cu-in, 4 in. x 2-1/8 in. D, Octagon, Steel

SKU #68785575020
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Application: General Ceiling Outlet
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth: 2-1/8 in.
Capacity - cu-in: 21.5
Knockouts/Sides-Bottom: (4)3/4" - (3)1/2"
Standard Package: 25