Menu Search
Octagon Outlet Box Covers Steel Round Outlet Box, Ceiling Fan

EATON CROUSE-HINDS SERIES #TP301

Steel Round Outlet Box, Ceiling Fan

SKU #78618910301
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Application: Ceiling Fan
Shape: Round
Material: Steel
Box Diameter in inch: 4 in.
Box Depth: 1/2 in.
Capacity - cu-in: 6.80
Knockouts/Sides-Bottom: None - (3)1/2 in.
Clamps: NM Snap-In Connector
Mounting Hardware: Bottom Mount Screws
Standard Package: 20

Octagon Outlet Box Covers: Application - Ceiling Fan; Shape - Round; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 1/2; Capacity - cu-in - 6.80; Knockouts/Sides-Bottom - None - (3)1/2 in.; Clamps - NM Snap-In Connector; Mounting Hardware - Bottom Mount Screws; Standard Package - 20; Additional Information - Contains Mtg. Screws, Protective Cover and NM Snap-In Connector

Additional Info: Contains Mtg. Screws, Protective Cover and NM Snap-In Connector