Menu Search

EATON CROUSE-HINDS SERIES #TP278

Steel Octagon Outlet Box, General Ceiling Outlet

SKU: 78618910278
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Application: General Ceiling Outlet
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth: 1-1/2 in.
Capacity - cu-in: 15.5
Knockouts/Sides-Bottom: (2)1/2"(2)3/4" - (3)1/2"(2)3/4"
Clamps: None
Standard Package: 50
Description
Octagon Outlet Box Covers: Application - General Ceiling Outlet; Shape - Octagon; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 15.5; Knockouts/Sides-Bottom - (2)1/2"(2)3/4" - (3)1/2"(2)3/4"; Standard Package - 50