Menu Search
EATON B-LINE SERIES #BA50F

Steel Octagon Outlet Box, Ceiling Fan

SKU # 78101196492
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Application: Ceiling Fan
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth: 1-1/2 in.
Capacity - cu-in: 15.5
Knockouts/​Sides-Bottom: (2)1/2" - (1)1/2"
Clamps: NM Cable
Mounting Hardware: T-Bar Hanger
Standard Package: 1
Manufacturer Model: RediMount

Octagon Outlet Box Covers: Application - Ceiling Fan; Shape - Octagon; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 15.5; Knockouts/Sides-Bottom - (2)1/2" - (1)1/2"; Clamps - NM Cable; Mounting Hardware - T-Bar Hanger; Standard Package - 1; Additional Information - Hanger Length: 24". Includes Chain. Weight Rating: Fans or Fixtures 70 lb.; Manufacturer Model - RediMount

Additional Info: Hanger Length: 24". Includes Chain. Weight Rating: Fans or Fixtures 70 lb.