BOWERS #410-LC

Steel Round Outlet Box, General Ceiling Outlet

SKU: 78172000489
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Application: General Ceiling Outlet
Shape: Round
Material: Steel
Box Diameter in inch: 3-1/4 in.
Box Depth - in: 1/2 in.
Capacity - cu-in: 4
Knockouts/Sides-Bottom: None - (3)1/2"
Clamps: NM Cable
Standard Package: 50
Description
Octagon Outlet Box Covers: Application - General Ceiling Outlet; Shape - Round; Material - Steel; Box Diameter in inch - 3-1/4; Box Depth - in - 1/2; Capacity - cu-in - 4.0; Knockouts/Sides-Bottom - None - (3)1/2"; Clamps - NM Cable; Standard Package - 50