Menu Search
EATON CROUSE-HINDS SERIES #CGFP1027

Connector, Cord; Iron Alloy; 3 to 3.5 in. OD

SKU # 78227415320 Manufacturer Series: CGFP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Min: 3 in.
OD Max: 3.5 in.
OD - min-max average: 3.20 in
Type: Flexible Cord Connector
Hub Size: 4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Iron Alloy

Additional Info: Material Specification: Feraloy Galvanized. Form Size: G