Menu Search
UNISTRUT CORP #P1112AL

Clamp, Conduit Strut; 2-Piece; Aluminum; 1.05 in. OD

SKU # 78636401780 Manufacturer Series: P1100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 1.05 in.
Rigid Conduit Trade Size: 3/4"Rigid
OD Min: 1.05 in.
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Aluminum
Finish: Aluminum