Menu Search
THOMAS & BETTS #A716-3/8EG

Snap-Guard® Clamp, Tube; Steel; 2-pieces; Cushioned; O.D.: 3/8 in.

SKU # 61601304344 Manufacturer Series: A716
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 3/8 in.
Type: Tubing Clamp
Construction: Two-Piece, Cushioned
Material: Steel
Finish: Electro-Galvanized

Install with bolt, locknut, and cushion. Temperature range: -40° to +300°F. Individually bagged.