Menu Search
O-Z/GEDNEY #SR-15012

Connector, Cord; 1.5 in. Hub; 1 to 1.2 in. OD

SKU # 78312650830 Manufacturer Series: Gold Seal SR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 1.2 in.
OD Min: 1 in.
OD - min-max average: 1.10 in
Type: Flexible Cord Connector
Hub Size: 1-1/2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron

Additional Info: Material Specification: Zinc Plated