You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON CROUSE-HINDS SERIES #CGB3894

Connector, Cord; Steel; 0.38 to 0.5 in. OD

SKU # 78227413790 Manufacturer Series: CGB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.5 in.
OD Min: 0.38 in.
OD - min-max average: 0.45 in
Type: Flexible Cord Connector
Hub Size: 3/8 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Zinc Plated. Form Size: B