You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON CROUSE-HINDS SERIES #CGB6920

Connector, Cord; Iron Alloy; 2.19 to 2.5 in. OD

SKU # 78227409856 Manufacturer Series: CGB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 2.5 in.
OD Min: 2.19 in.
OD - min-max average: 2.30 in
Type: Flexible Cord Connector
Hub Size: 2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Iron Alloy

Additional Info: Material Specification: Feraloy Galvanized. Form Size: F