Menu Search
Search
APPLETON #CG90-137125S

Appleton Connector, Cord; Steel; 1.38 to 1.5 in. OD

SKU # 78138144922 Manufacturer Series: CG
View more versions of this product
OD Max: 1.5 in.
OD Min: 1.38 in.
OD - min-max average: 1.40 in
Type: Flexible Cord Connector
Hub Size: 1-1/4 in.
Connection Type: 90 Degree Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Machined Steel, Zinc Plated