Menu Search
Search
ABB INSTALLATION PRODUCTS #TCF150-140AL

Thomas and Betts Connector, Cord; Aluminum; 1.14 to 1.4 in. OD

SKU # 78621093854 Manufacturer Series: Silver Grip
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 1.4 in.
OD Min: 1.14 in.
OD - min-max average: 1.30 in
Type: Flexible Cord Connector
Hub Size: 1-1/2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Aluminum