Menu Search

ZIEGLER #/020OR

O-Ring, 7/8 in. I.D. x 1 in. O.D. x 1/16 in. C.S., Buna-N

SKU: 40120697834
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standard O-Ring
Nominal Diameter: 7/8 in. I.D. x 1 in. O.D.
Nominal Cross Section: 1/16 in. C.S.
Diameter: IDxOD: 0.864 x 1.004 in.
Cross Section: 0.07 in. C.S.
Material Type: Buna-N
Color: Black
Material Specification: Nitrile, 70 Durometer
Temperature Range: -40 to 250 deg F (-40 to 121 deg C)
Description
ZIEGLER /020OR 7/8 X 1 X 1/16 BUNA