O-Ring, 11/16 in. I.D. x 7/8 in. O.D. x 3/32 in. C.S.

SKU: 40120697813
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Standard O-Ring
Nominal Diameter: 11/16 in. I.D. x 7/8 in. O.D.
Nominal Cross Section: 3/32 in. C.S.
Size - Diameter - in: 0.674 in. I.D. x 0.880 in. O.D.
Size - Cross Section - in: 0.103 in. C.S.
Material Type: Buna-N
Color: Black
Material Specification: Nitrile, 70 Durometer
Temperature Range: -40 to 250 deg F (-40 to 121 deg C)
ZIEGLER /115OR 11/16 X 7