Menu Search
O-Rings O-Ring, 1 in. I.D. x 1-1/4 in. O.D. x 1/8 in. C.S., Buna-N

ZIEGLER #/214OR

O-Ring, 1 in. I.D. x 1-1/4 in. O.D. x 1/8 in. C.S., Buna-N

SKU #40120697793
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Standard O-Ring
Nominal Diameter: 1 in. I.D. x 1-1/4 in. O.D.
Nominal Cross Section: 1/8 in. C.S.
Diameter: IDxOD: 0.984 x 1.262 in.
Cross Section: 0.139 in. C.S.
Material Type: Buna-N
Color: Black
Material Specification: Nitrile, 70 Durometer
Temperature Range: -40 to 250 deg F (-40 to 121 deg C)

ZIEGLER /214OR 1 X 1-1/4