Menu Search
Search
ZIEGLER #/112OR

O-Ring, 1/2 in. I.D. x 11/16 in. O.D. x 3/32 in. C.S.

SKU # 40120697817
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard O-Ring
Nominal Diameter: 1/2 in. I.D. x 11/16 in. O.D.
Nominal Cross Section: 3/32 in. C.S.
Diameter: IDxOD: 0.478 x 0.693 in.
Cross Section: 0.103 in. C.S.
Material Type: Buna-N
Color: Black
Material Specification: Nitrile, 70 Durometer
Temperature Range: -40 to 250 deg F (-40 to 121 deg C)

ZIEGLER /112OR 1/2 X 11/