Menu Search

ZIEGLER #/023

O-Ring, 1-1/16 in. I.D. x 1-3/16 in. O.D. x 1/16 in. C.S.

SKU: 40120697832
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Standard O-Ring
Nominal Diameter: 1-1/16 in. I.D. x 1-3/16 in. O.D.
Nominal Cross Section: 1/16 in. C.S.
Diameter: IDxOD: 1.051 x 0.452 in.
Cross Section: 0.07 in. C.S.
Material Type: Buna-N
Color: Black
Material Specification: Nitrile, 70 Durometer
Temperature Range: -40 to 250 deg F (-40 to 121 deg C)
Description
ZIEGLER /023 1-1/16X1-3/16X1/16 #