Menu Search
Nuts Nut, Square, Threaded, Steel, 5/8 in.-11 TPI
MACLEAN POWER SYSTEMS #J8563

Nut, Square, Threaded, Steel, 5/8 in.-11 TPI

SKU # 66271111636
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Square Nut
Bolt Diameter: 5/8 in.
Threads: Threaded, 11 TPI
Material: Steel
Finish: Hot Dip Galvanized
Listings: ANSI