Menu Search
STANLEY #J61650

Nutsetter, Magnetic; 1/4 in.; 1-7/8 in. Long

SKU # 66267956101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Nutsetter
Size - Imperial: 1/4 in.
Size - Metric: 6mm
Length Overall: 1-7/8 in.

Additional Info: 1/4 in. Hex Shank, Socket Diameter: 7/16 in., Satin Finish