Menu Search
Nutdrivers Nut Driver, Set; 3/16 to 1/2 in.
STANLEY #62-541

Nut Driver, Set; 3/16 to 1/2 in.

SKU # 07617462541
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Nut Driver Set
Pieces: 6
Size - Imperial: 3/16 to 1/2 in.
Handle: Comfortable, Rubber Vinyl Grip

Additional Info: 3/16 in. Hex Shank, Material: Rust-resistant, Nickel-plated Steel