Menu Search
Search
STANLEY #ST-BD1

Blackhawk Nut Driver, Bit Driver

SKU # 66267904603
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bit Driver
Size - Imperial: 25/64 in..
Length - Shank: 4.92 in.
Length Overall: 9 in.
Handle: Ergonomic

PROTO ST-BD1 S/D BIT DRIVER