STANLEY #J61630

Magnetic Nutsetter, 1 Piece, 5/16 in.

SKU: 66267956117
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Magnetic Nutsetter
Pieces: 1
Size - Imperial: 5/16 in.
Length Overall: 2-9/16 in.
Description
Nutdrivers: Type - Magnetic Nutsetter; Pieces - 1; Size - Imperial - 5/16 in.; Length - Overall - 2-9/16 in.; Additional Information - 1/4 in. Hex Shank, Satin Finish, Shank Diameter: 3/8 in., Socket Body Diameter: 1/2 in.
Additional Info: 1/4 in. Hex Shank, Satin Finish, Shank Diameter: 3/8 in., Socket Body Diameter: 1/2 in.