Menu Search
Search
STANLEY #ST-911M

Blackhawk Driver; Nut; 11 mm; 3.16 in. Length Shank; 7.38 in. Overall Length; Ergonomic Handle

SKU # 66267904843
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Nut Driver
Size - Metric: 11mm
Length - Shank: 3.16 in.
Length Overall: 7.38 in.
Handle: Ergonomic

PROTO ST-911M 11MM NUT DRIVER