Menu Search
Search
STANLEY #ST-910M

Blackhawk Driver; Nut; 10 mm; 3.19 in. Length Shank; 7.38 in. Overall Length; Ergonomic Handle

SKU # 66267904842
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Nut Driver
Size - Metric: 10mm
Length - Shank: 3.19 in.
Length Overall: 7.38 in.
Handle: Ergonomic

PROTO ST-910M 10MM NUT DRIVER