Menu Search
SALISBURY #S2542030L

Nut Driver, Insulated

SKU # 78917992684
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Insulated Nut Driver
Pieces: 1
Size - Imperial: 1/4 in.
Size - Metric: 6 mm
Length Overall: 6 in.
Handle: Cushion-Grip