Menu Search
Nutdrivers Composite Nut Driver, 1 Piece, 1/4 in., 3 in. L Shank, Cushion-Grip Handle

PROTECTIVE INDUSTRIAL PRODUCTS #9500-00882

Composite Nut Driver, 1 Piece, 1/4 in., 3 in. L Shank, Cushion-Grip Handle

SKU #61631498190
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Nut Driver
Pieces: 1
Size - Imperial: 1/4 in.
Size - Metric: 6 mm
Length - Shank: 3 in.
Handle: Cushion-Grip

Nutdrivers: Type - Nut Driver; Pieces - 1; Size - Imperial - 1/4 in.; Size - Metric - 6 mm; Length - Shank - 3 in.; Handle - Cushion-Grip