Menu Search
Nutdrivers Composite Nut Driver, 1 Piece, 1/2 in., 6 in. L Shank, Cushion-Grip Handle
PROTECTIVE INDUSTRIAL PRODUCTS #9500-00899

Composite Nut Driver, 1 Piece, 1/2 in., 6 in. L Shank, Cushion-Grip Handle

SKU # 61631498173
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Nut Driver
Pieces: 1
Size - Imperial: 1/2 in.
Size - Metric: 12 mm
Length - Shank: 6 in.
Handle: Cushion-Grip

Nutdrivers: Type - Nut Driver; Pieces - 1; Size - Imperial - 1/2 in.; Size - Metric - 12 mm; Length - Shank - 6 in.; Handle - Cushion-Grip