You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PIP - PROTECTIVE INDUSTRIAL PRODUCTS #9500-00889

Composite Nut Driver, 1 Piece, 9/16 in., 3 in. L Shank, Cushion-Grip Handle

SKU # 61631498183
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Nut Driver
Pieces: 1
Size - Imperial: 9/16 in.
Size - Metric: 14mm
Length - Shank: 3 in.
Handle: Cushion-Grip