Menu Search

MILWAUKEE #48-22-2404

Nut Driver Set, 4 Piece, 1/4 - 9/16 in.

SKU: 04524229378
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Nut Driver Set
Pieces: 4
Size - Imperial: 1/4 - 9/16 in.
Length Overall: 6 in.
Description
Nutdrivers: Type - Nut Driver Set; Pieces - 4; Size - Imperial - 1/4 - 9/16 in.; Length - Overall - 6 in; Additional Information - Includes: 1/4 in., 5/16 in., 7/16 in. and 9/16 in. Hollow Shaft Nut Driver
Additional Info: Includes: 1/4 in., 5/16 in., 7/16 in. and 9/16 in. Hollow Shaft Nut Driver