Menu Search
Nutdrivers Nut Driver, Standard; 7 Pieces; 3/16 to 1/2 in.
KLEIN TOOLS #631

Nut Driver, Standard; 7 Pieces; 3/16 to 1/2 in.

SKU # 09264465015
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Standard Nut Drivers
Pieces: 7
Size - Imperial: 3/16 to 1/2 in
Length - Shank: 3.00 in
Handle: Cushioned
Container: Vinyl Pouch