Menu Search
Nutdrivers Nut Driver Set, (7) Pieces, 3/16 to 1/2 in., 3.00 in. L Shank, 6.75/7.30 in. L, Cushioned Handle

KLEIN TOOLS #631M

Nut Driver Set, (7) Pieces, 3/16 to 1/2 in., 3.00 in. L Shank, 6.75/7.30 in. L, Cushioned Handle

SKU #09264465214
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Standard Nut Drivers, Magnetic
Pieces: 7
Size - Imperial: 3/16 to 1/2 in
Length - Shank: 3.00 in
Length Overall: 6.75/7.3 in.
Handle: Cushioned

Nutdrivers: Type - Standard Nut Drivers, Magnetic; Pieces - 7; Size - Imperial - 3/16 to 1/2 in; Length - Shank - 3.00 in; Length - Overall - 6.75/7.30 in; Handle - Cushioned; Additional Information - Color Coded Handles, Hollow shaft

Additional Info: Color Coded Handles, Hollow shaft