Menu Search
KLEIN TOOLS #70200

Nut Driver, Metrics; 10 Pieces; 4 to 11mm.; 7 in. Long

SKU # 09264432683
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metric Nut Drivers
Pieces: 10
Size - Metric: 4 to 11mm
Length - Shank: 3.00 in
Length Overall: 6.63/7 in.
Handle: Plastic
Container: Metal Stand