Menu Search
Nutdrivers Nut Driver, 3/8 in. x 6-5/8 in. OAL, 3 in. L Shank
KLEIN TOOLS #S12

Nut Driver, 3/8 in. x 6-5/8 in. OAL, 3 in. L Shank

SKU # 09264432637
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Nut Driver
Size - Imperial: 3/8 in.
Length - Shank: 3.00 in.
Length Overall: 6-5/8 in.
Handle: Plastic, Blue