Menu Search
Nutdrivers Nut Driver, 1000V Insulateds; 9 Pieces; 3/16 to 5/8 in.
KLEIN TOOLS #33523

Nut Driver, 1000V Insulateds; 9 Pieces; 3/16 to 5/8 in.

SKU # 09264433523
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: 1000V Insulated Nut Drivers
Pieces: 9
Size - Imperial: 3/16 to 5/8 in
Length - Shank: 3.00 to 4.00 in
Handle: Cushioned, 1000V Insul
Container: Nylon Case

Additional Info: Hollow shaft