Menu Search
Nutdrivers Nut Driver, 1000V Insul
KLEIN TOOLS #630-7/16-INS

Nut Driver, 1000V Insul

SKU # 09264465060
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Nut Driver 1000V Insul
Pieces: 1
Size - Imperial: 7/16 in
Length - Shank: 3 in
Handle: Cushioned, 1000V Insul