KLEIN TOOLS #640-7/16

Nut Driver, (1) Pieces, 7/16 in., 3.00 in. L Shank, 7-5/16 in. L, Cushioned Handle

SKU: 09264465026
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Nut Driver Plastic-Coated
Pieces: 1
Size - Imperial: 7/16 in
Length - Shank: 3 in
Handle: Cushioned
Description
Nutdrivers: Type - Nut Driver Plastic-Coated; Pieces - 1; Size - Imperial - 7/16 in; Length - Shank - 3 in; Handle - Cushioned