KLEIN TOOLS #630-5/8

Nut Driver, (1) Pieces, 5/8 in., 4.00 in. L Shank, 9-3/8 in. L, Cushioned Handle

SKU: 09264465009
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Nut Driver
Pieces: 1
Size - Imperial: 5/8 in
Length - Shank: 4 in
Handle: Cushioned
Description
Nutdrivers: Type - Nut Driver; Pieces - 1; Size - Imperial - 5/8 in; Length - Shank - 4 in; Handle - Cushioned