Menu Search
Nutdrivers Nut Driver, (1) Pieces, 5/8 in., 4.00 in. L Shank, 9-3/8 in. L, Cushioned Handle

KLEIN TOOLS #630-5/8-INS

Nut Driver, (1) Pieces, 5/8 in., 4.00 in. L Shank, 9-3/8 in. L, Cushioned Handle

SKU #09264465063
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Nut Driver 1000V Insul
Pieces: 1
Size - Imperial: 5/8 in
Length - Shank: 4 in
Handle: Cushioned

Nutdrivers: Type - Nut Driver 1000V Insul; Pieces - 1; Size - Imperial - 5/8 in; Length - Shank - 4 in; Handle - Cushioned