Menu Search
Nutdrivers Nut Driver, (1) Pieces, 5/16 in., 3.00 in. L Shank, 6.75 in. L, Cushioned Handle

KLEIN TOOLS #630-5/16

Nut Driver, (1) Pieces, 5/16 in., 3.00 in. L Shank, 6.75 in. L, Cushioned Handle

SKU #09264465003
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Nut Driver
Pieces: 1
Size - Imperial: 5/16 in
Length - Shank: 3 in
Handle: Cushioned

Nutdrivers: Type - Nut Driver; Pieces - 1; Size - Imperial - 5/16 in; Length - Shank - 3 in; Handle - Cushioned