Menu Search

KLEIN TOOLS #646-3/16-INS

Nut Driver, 1 Pieces, 3/16 in., 6 in. L Shank, 9 3/4 in. L Overall, Cushion-Grip Handle

SKU: 09264465225
Manufacturer Series: 646
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Insulated Nut Driver
Pieces: 1
Size - Imperial: 3/16 in.
Length - Shank: 6 in.
Length Overall: 9 3/4 in.
Handle: Cushion-Grip
Description
Nutdrivers: Type - Insulated Nut Driver; Pieces - 1; Size - Imperial - 3/16 in.; Length - Shank - 6 in.; Length - Overall - 9 3/4 in.; Handle - Cushion-Grip; Additional Information - Color Coded Handle, Black; Manufacturer Series - 646
Additional Info: Color Coded Handle, Black