Menu Search
Nutdrivers Nut Driver, (1) Pieces, 3.00 in. L Shank, 7 in. L, Plastic Handle
KLEIN TOOLS #70210

Nut Driver, (1) Pieces, 3.00 in. L Shank, 7 in. L, Plastic Handle

SKU # 09264432697
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Nut Driver
Pieces: 1
Size - Metric: 10 mm
Length - Shank: 3 in
Handle: Plastic

Nutdrivers: Type - Nut Driver; Pieces - 1; Size - Metric - 10 mm; Length - Shank - 3 in; Handle - Plastic