Menu Search
Nutdrivers Nut Driver, (1) Pieces, 3.00 in. L Shank, 6-5/8 in. L, Plastic Handle

KLEIN TOOLS #70207

Nut Driver, (1) Pieces, 3.00 in. L Shank, 6-5/8 in. L, Plastic Handle

SKU #09264432691
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Nut Driver
Pieces: 1
Size - Metric: 7 mm
Length - Shank: 3 in
Handle: Plastic

Nutdrivers: Type - Nut Driver; Pieces - 1; Size - Metric - 7 mm; Length - Shank - 3 in; Handle - Plastic